Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10'HX12'W Industrial Curtain Wall Partition, Solid Panel, ThreadedMount

  • Mfr # ICISS-1012-T

  • Zoro # G401798640


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
10 Ft
Width
12 Ft
Opening Width
12'-9"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICISS-1012-T
Zoro #
G401798640
UPC #
-
Country of Origin
China

Dimensions

Length
10 Ft
Width
12 Ft
Opening Width
12'-9"

Details

Item
Curtain
Color
Gray
Material
Vinyl
Features
Abrasion Resistant, Chemical Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.