Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12' H X 12' W In Stock Industrial Curtains, Solid Panel

  • Mfr # ICISS-1212

  • Zoro # G616546210


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Vinyl Coated
Curtain Wall Item
Curtain
Height
12 ft
Length
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICISS-1212
Zoro #
G616546210
UPC #
36659866711
Country of Origin
China

Dimensions

Height
12 ft
Length
12 ft

Details

Color
Gray
Material
Vinyl Coated
Curtain Wall Item
Curtain

Description

Our Solid Gray 12' H X 12' W Curtain Walls are In Stocka and Ready to Ship The 12' H X 12' W Industrial Curtains are made with Gray 18 ounce per square yard Vinyl fabric that is fire retardant, durable, and dependable.The heavy duty gray curtains are great for dividing work, equipment, and personnel areas in warehouses, manufacturing facilities, or garages. These curtains are also used for debris, dust, and climate control. The implementation of curtain walls aids in lowering operational heating and cooling costs.The Solid Gray In Stock Industrial Curtains are manufactured with fire retardant vinyl material that meets fire industry NFPA 701 specifications. All seams are heat-sealed with the upper curtains fitted with brass grommets that are spaced every 12-inches apart for secure and easy hanging. The bottom part of the curtain has a weighted chain installed in the hem for additional weight to help keep the curtain in place. Velcro fasteners are provided along both ends permitting the connection of multiple curtain panels.Our curtain wall mounting hardware kits are optional containing curtain, track, rollers, and mounting brackets for your choice of ceiling, threaded rod, or wall mount installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.