
12' H X 12' W Industrial Curtain with Clear Window
Mfr # ICISC-1212
Zoro # G016546230
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Color
Gray / Clear
Curtain Wall Item
Curtain
Length
12 ft
Height
12 ft
Material
Vinyl Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICISC-1212
Zoro #
G016546230
UPC #
36659866742
Country of Origin
China
Dimensions
Length
12 ft
Height
12 ft
Details
Color
Gray / Clear
Curtain Wall Item
Curtain
Material
Vinyl Coated
Description
Clear Window Industrial Curtain Features: 18 oz. Gray PVC Coated Polyester upper and lower panels 16 mil Flexible Clear PVC center panel window Fire Retardant NFPA 701 Certification Heat-Sealed Hems Brass grommets spaced approximately 12-inches on top portion Chain installed in bottom hem to keep curtain in place Velcro closures heat sealed to curtains Curtain only, track and hardware kits are available Combination curtain is in stock and ready to ship in 2-3 business daysIn Stock Combined Clear Window Divider Curtain Walls are Ready to ShipThe Combined Clear Window In Stock Industrial Curtains are made with Gray 18 oz. PVC Coated Polyester fabric upper and lower panels with 16 mil translucent PVC material for the center panel is ready for immediate shipping.These clear panel curtains are great for separating work and personnel areas in warehouses, manufacturing facilities, or garages. These are also used for debris, dust, and climate control. The use of curtains walls assists in lowering operational heating and cooling costs.The Combined In Stock Industrial curtains are crafted with fire retardant vinyl material that meets fire industry NFPA 701 specifications. All seams are heat-sealed with the upper curtains fitted with brass grommets spaced every 12 inches apart for easy hanging. The bottom part of the curtain has a weighted chain installed within the hem for additional weight to keep the curtain in place. Velcro fasteners along both ends allow for connecting multiple panels together.Track and hardware kits are available at an additional cost with these curtains containing the curtain, track, rollers, and universal mounting brackets for your choice of ceiling, threaded rod or wall to install the curtains.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.