Zoro Homepage

12 in. Scaffold Bungees, 100PK

  • Mfr # TASB12BW-100

  • Zoro # G709161689


product price: $60.25
/pk 100, $0.60/ea

Key Features

Height
1/4"
Width
3/4"
Color
Black
Material
Polyester
Weight
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TASB12BW-100
Zoro #
G709161689
UPC #
689107382044
Country of Origin
China

Dimensions

Height
1/4"
Length
12"
Width
3/4"

Details

Item
Tarp Accessories
Color
Black
Material
Polyester
Weight
3.5

Description

Tarps Now presents durable bungee cords with clip and toggle. The cord is made of elastic and the clip and toggle are made of plastic ensuring that these scaffold bungees are 100% industrial grade, durable, and tough. The pack includes 100 pieces of scaffold bungees and the length is 12 inches (each). These elastic bungees with adjustable loop ends are used to attach the scaffold sheeting to the scaffolding. Designed to significantly reduce the chances of your tools dropping, helping decrease the risk of injuries or fatalities on construction sites, roofing, tower climbing, scaffolding, or other high-risk activities. Our bungee is perfect for construction, commercial, and industrial applications. It ensures that your tools and essentials will remain safe. Both the 7'-4" x 136' and 13' x 100' roles require a minimum of 100 bungees per roll. Secure the scaffold bungee to every 5th eyelet for best results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.