Zoro Homepage

#2 Brass Grommets / Plain Washer 3/8'', 25 Gross

  • Mfr # TA-GPW2-25G

  • Zoro # G716546707


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Bright Red
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-GPW2-25G
Zoro #
G716546707
UPC #
36659862386
Country of Origin
China

Dimensions

Size
3/8 in

Details

Item
Tarp Accessories
Material
Brass
Color
Bright Red

Description

#2 Brass Grommets in BulkBrass Grommets with Plain Washers - Size #2 - 25 Gross PairsPlain brass grommets with plain washers. The grommet size is #2, which has a 3/8'' diameter hole size. These grommets sets are sold in pairs, as a grommet and a washer. They are sold in a bulk 25 gross box 3600 Pair.Use the correct grommet tools for setting these grommets. See our grommet setting tools made for these style plain washer, brass grommets. Material: BrassSize: #2 3/8'' hole size Flange Size: 0.815'' Not to be used as replacement grommets with the Grommet Kit. Bulk Box Grommets with Plain Washers typically ship in 1-5 business daysFor more information on our wide variety of Tarp Accessories including products, tips, and features please see some of our helpful Tarp Accessories guides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.