
20 Mil Clear Vinyl By the Roll 54'' Wide X 60 Yd Roll
Mfr # FA-CVG20-5460YD
Zoro # G116546123
product price: $429.99
/ea
Free Shipping & Returns
Key Features
Length
2160 in
Color
Clear
Thickness
20 Mil
Material
Clear Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-CVG20-5460YD
Zoro #
G116546123
UPC #
36659738292
Country of Origin
China
Dimensions
Length
2160 in
Width
54 in
Thickness
20 Mil
Size
60 Yard Roll
Details
Item
Fabric
Color
Clear
Material
Clear Vinyl
Description
Our clear vinyl 20 mil fabric by the roll is produced using 18oz of UV resistant vinyl material. An economical option, this material is waterproof, double polished, and crystal clear. It performs well at temperatures down to -0F. It is ideal for outdoor, patio, deck, and construction enclosures. Clear Vinyl does contract and expand with the changing temperatures. 20 Mil Clear View PVC VinylMaterial: 100% PVCFabric Weight: 18 oz. Per Square YardThickness: 20 Mils 0.020''Fabric Width: 54'' wideColor: ClearFinish: UV and Mildew ResistantLow Temperature: -0 degrees F Roll Size: 60 Yard RollsThis clear PVC vinyl ships in 1-3 business days.Material Notes and Suggestions: Because Clear Vinyl is pliable, it can easily be scratched. Caution should be exercised when working with the material.When cutting, sewing, or sealing make certain that all surfaces are clean and smooth.Clear Vinyl should be cleaned regularly to remove dirt. Abrasive cleaners cannot be used. Cleaning should be done with a mild vinyl cleaner or basic mild neutral soap with lukewarm water. Rinse thoroughly with water. DO NO USE DETERGENTS.Vinyl Tarps and Curtains should not be folded and stored for an extended period of time if damp or wet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.