
20 Mil Clear Vinyl Fabric By the Roll, 54'' Width
Mfr # FA-CVG20-54-60YARD
Zoro # G616546203
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Length
2160 in
Color
Clear
Material
Clear Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-CVG20-54-60YARD
Zoro #
G616546203
UPC #
36659738285
Country of Origin
Taiwan, Province of China
Dimensions
Length
2160 in
Width
54 in
Size
54 Yard Roll
Details
Item
Fabric
Color
Clear
Material
Clear Vinyl
Description
20 Mil Clear View Vinyl - General PurposeRoll Size: 54'' Wide x 60 YardsOur clear vinyl 20 mil fabric by the roll is produced using 18oz of UV resistant vinyl material. An economical option, this material is waterproof, double polished, and crystal clear. It performs well at temperatures down to -0F. It is ideal for outdoor, patio, deck, and construction enclosures. Clear Vinyl does contract and expand with the changing temperatures. 20 Mil Clear View PVC VinylMaterial: 100% PVCFabric Weight: 18 oz. Per Square YardThickness: 20 Mil 0.020''Fabric Width: 54'' wideColor: ClearFinish: UV and Mildew ResistantLow Temperature: -0 degrees F Roll Size: 60 Yard RollsThis clear PVC vinyl ships in 1-3 business days.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.Material Notes and Suggestions: Because Clear Vinyl is pliable, it can easily be scratched. Caution should be exercised when working with the material.When cutting, sewing, or sealing make certain that all surfaces are clean and smooth.Clear Vinyl should be cleaned regularly to remove dirt. Abrasive cleaners cannot be used. Cleaning should be done with a mild vinyl cleaner or basic mild neutral soap with lukewarm water. Rinse thoroughly with water. DO NO USE DETERGENTS.Vinyl Tarps and Curtains should not be folded and stored for an extended period of time if damp or wet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.