Zoro Homepage

20 Mil Clear Vinyl General Purpose, 54'' Width

  • Mfr # FA-CVG20-5460

  • Zoro # G316546176


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Length
180 ft
Color
Clear
Thickness
20 Mil
Material
Clear Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-CVG20-5460
Zoro #
G316546176
UPC #
36659738278
Country of Origin
Taiwan, Province of China

Dimensions

Length
180 ft
Width
4.5 ft
Thickness
20 Mil
Size
1 Yard Roll

Details

Color
Clear
Item
Fabric
Material
Clear Vinyl

Description

Why This Clear Fabric Is Right For YouDurable and Waterproof: Made with tough 18 oz premium PVC, this vinyl is built to stand up to the elements, so your projects stay protected no matter the season.Ready for the Cold: Whether it is a chilly evening or a freezing winter day, this vinyl performs like a champ, even in temperatures as low as 0 Deg F.Crystal-Clear Clarity: The super-polished finish gives you unmatched transparency, making it perfect for enclosures, printing projects, or anything that needs a clear view.Mildew-Resistant: Designed to thrive, even in damp or humid conditions, so you can count on it to last.Ships Fast: Your order will typically ship out in just 1 to 3 business days, so you can get started without delay!Care Tips for Longevity:* Clean with mild soap and lukewarm water to maintain its pristine look.* Avoid abrasive cleaners or detergents to prevent scratches.* Store only when dry to prevent mildew buildup.Perfect for:* Outdoor patio and deck covers* Enclosures and protective tarps* Locations and projects requiring high visibilityMake every project a clear success with this versatile, weather-ready vinyl. Order today and see the difference crystal-clear quality can make!Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.