Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#3 Brass Grommets / Plain Washer 7/16'', 25 Gross

  • Mfr # TA-GPW3-25G

  • Zoro # G816546720


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Brass
Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-GPW3-25G
Zoro #
G816546720
UPC #
36659862393
Country of Origin
China

Dimensions

Size
7/16 in

Details

Color
Beige
Material
Brass
Item
Tarp Accessories

Description

#3 Brass Grommets in Bulk25 Gross Box.Material: BrassSize: #3 7/16'' hole size Flange Size: 0.970'' NOTE: Grommets sets are sold in pairs, a grommet and a washer. Be sure to use the correct grommet tools for setting these grommets. See our grommet setting tools made for these style plain washer, brass grommets. Not for use as replacement grommets within the Grommet Kit.Not to be used as replacement grommets with the Grommet Kit.Grommets w/ Plain Washers typically ship in 1-5 business days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.