Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8'', #12, Diamond Braid Polypropylene Rope 1000' Rolls

  • Mfr # TA-UC-DBP375

  • Zoro # G316546718


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Size
3/8" (#10 size)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-UC-DBP375
Zoro #
G316546718
UPC #
36659857047
Country of Origin
China

Dimensions

Size
3/8" (#10 size)

Details

Color
White
Material
Polypropylene
Item
Tarp Accessories

Description

Diamond Braid Multi-Filament Polypropylene Rope, 3/8'' Diameter X 1000 ft. RollsThe Diamond Braid Ropes are constructed of multi-filament polypropylene providing excellent knot retention. This material has a treatment with stabilizers delivering extra sunlight durability guarding against UV rays. The cord ends can be fused to help prevent fraying. Diamond Braid Ropes are great for reinforcing tarp hems, tie down applications, and drawstrings. Available in seven 7 different diameters all on 1000 ft. rolls. This braided cord is imported.Diamond Braid Rope Features: Material: Multi-Filament PolypropyleneDiameter: 3/8'' 0.375 inchesRope Size: #12Roll Length: 1,000 ft.Minimum Break Strength: 2,250 lbs.Approx. Density /100 ft.: 2.9Material Pattern: Diamond BraidFinish: UV Stabilizers, Mildew and Rot Resistant3/8'' Diameter Diamond Braid Cord Rolls usually ship in 1-3 business days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.