Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#5 Brass Grommets / Plain Washer 5/8'', 25 Gross

  • Mfr # TA-GPW5-25G

  • Zoro # G016546704


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Brass
Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-GPW5-25G
Zoro #
G016546704
UPC #
36659862416
Country of Origin
China

Dimensions

Size
5/8 in

Details

Color
Beige
Material
Brass
Item
Tarp Accessories

Description

#5 Brass Grommets Sold in 25 Gross5/8'' Hole Brass Grommets with Plain Washers - Size #5These heavy duty brass size 5 grommets, has a 5/8'' diameter hole size. These grommets sets are sold in pairs, as a grommet and a plain flat washer. They are sold in a bulk 25 gross box 3600 Pair.Grommets sets are sold in pairs, as a grommet and a washer. Be sure to use the correct grommet tools for setting these grommets. See our grommet setting tools made for these style plain washer, brass grommets. Bulk Box #5 Grommet sets typically ship in 1-5 business days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.