Shop All Tarps
Tarps Now
5 ft x 10 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant
Mfr # FS-CV30-0510
Zoro # G501798687
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tarp Material Clear PVC
- Thickness 30 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 5 ft
Product Information
Dimensions
Finished Size | 5 ft x 10 ft |
Tarp Finished Length | 5 ft |
Tarp Finished Width | 10 ft |
Details
Description
This TARPS NOW brand Clear Vinyl Tarp is made of Clear PVC material and is 30 Mil thick. It is 5 Ft long and 10 Ft wide. It is Clear in color and is Mildew Resistant, Waterproof, and UV Resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS WALBRO CARB WJ-67-1 0" x0" x0" (A-B1WWJ67)
- SUPERIOR ELECTRIC Inlet Water Filter Pressure Washer Mesh Screen Garden RV Misting Hose Coupling, PK 3 (RVA1619)
- BRIGGS & STRATTON Rewind Starter Spring (491889)
- MAYNE Fairfield Window Box 3' - White (5822-W)
- TARPS NOW 30 ft x 50 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-3050)
- TARPS NOW 20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-2024)
- TARPS NOW 50 ft x 50 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-5050)
- TARPS NOW 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0507)
- TARPS NOW 8 ft x 12 ft 16 Mil Tarp, Olive Drab, Cotton Canvas (CS-CFD10-0812)
- TARPS NOW 16 ft x 30 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1630)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-40X40)
- Tarps Now Tarps