Zoro Homepage

5 ft X 20 ft Drain Tarps / Leak Diverters

  • Mfr # DTP12WB-0520

  • Zoro # G501798526


product price: $72.89
/ea

Key Features

Diverter Color
White / Black
Diverter Material
Reinforced Polyethylene
Leak Diverter Width
20 Ft
Leak Diverter Length
5 Ft
Length
4'-6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTP12WB-0520
Zoro #
G501798526
UPC #
-
Country of Origin
China

Dimensions

Leak Diverter Width
20 Ft
Leak Diverter Length
5 Ft
Length
4'-6"
Width
19'-6"

Details

Item
Drain Tarp
Diverter Color
White / Black
Diverter Material
Reinforced Polyethylene
Net Weight
4.5

Description

Tarps Now ceiling Leak Diverter Tarp Kit offers reliable protection from unexpected roof and ceiling leaks in commercial, industrial, and residential spaces. Commonly known as a roof leak diverter, rain diverter for roof leaks, or ceiling drip catcher, this drainage tarp captures water from overhead leaks and channels it away safely. Constructed from high-quality 12-mil thick polyethylene reinforced with a durable 12x12 weave scrim, it resists punctures, tears, and abrasions. A built-in 3⁄4” GHT drainage flange allows for secure hose connection to direct water into tanks or drains (hose not included). D-rings on all four corners and sides provide multiple hanging options with bungees, zip ties, or rope. Lightweight yet tough, this leak diverter tarp is reusable and easy to deploy, making it ideal for use in warehouses, offices, garages, and other leak-prone areas where quick response is essential to prevent water damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.