Tarps Now
6 ft x 12 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene, 6.8 oz/sq yd
Mfr # CSM75TN-0612
Zoro # G009161594
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material 100% Virgin HDPE Polypropylene
- Thickness 50 Mil
- Tarp Strength Heavy Duty
- Tarp Finished Length 6 ft
- Tarp Finished Width 12 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer H603 Screw Covers - Black, Pack of 14 (H603)
- KOOL SEAL Kool Seal GEOKSRV08600-16 1 gal Premium Elastomeric RV Roof Finish Coating (GEOKSRV08600-16)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- IPOWER Heating Seed Starter Germination Kit (GLTRAYDOMEHEAT)
- TARPS NOW 16 ft x 30 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene, 6 oz (CSP12T-1630)
- TARPS NOW 30 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas, 21 oz (CS-CWD15-3030)
- TARPS NOW 26 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene, 6 oz (CSP12W-2640)
- TARPS NOW 12 ft x 12 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas, 15 oz (FSPCTN-1212)
- TARPS NOW 10 ft x 16 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene, 6 oz (CSP12T-1016)
- TARPS NOW 20 ft x 20 ft 16 Mil Tarp, Olive Drab, Cotton Canvas, 15 oz (CS-CFD10-2020)
- FOREMOST TARP Medium Duty Tarp, Brown/Green, Cotton Canvas (13060)
- Tarps Now Tarps