Tarp, 6 ft x 8 ft, 18 Mil, Tan, Cotton Canvas

  • Mfr # FS-CWT10-0608

  • Zoro # G601798556


product price:  $46.45
/ea

Key Features

Color
Tan
Tarp Material
Cotton Canvas
Thickness
18 Mil
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-CWT10-0608
Zoro #
G601798556
UPC #
-
Country of Origin
India

Dimensions

Finished Size
6 ft x 8 ft
Thickness
18 Mil
Tarp Finished Length
6 ft
Tarp Finished Width
8 ft
Width
8 Ft
Length
6 Ft

Details

Color
Tan
Tarp Material
Cotton Canvas
Item
Tarp
Fabric Weight
16 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Breathable, Mildew Resistant, Water Resistant, UV Resistant
Material
Cotton Canvas

Description

This TARPS NOW brand Canvas Tarp is made of cotton canvas, with a width of 8 feet, a color of tan, a thickness of 18 mil, and a length of 6 feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.