Zoro Homepage
This item is Discontinued.
Tarps Now Mesh Tarp, 10 ft x 12 ft, 30 Mil, Clear, Mesh CSM70BK-1012

Mesh Tarp, 10 ft x 12 ft, 30 Mil, Clear, Mesh (Discontinued)

  • Mfr # CSM70BK-1012
  • Zoro # G001798453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM70BK-1012
Zoro #
G001798453
UPC #
-
Country of Origin
China

Dimensions

Finished Size
10 ft x 12 ft
Thickness
30 Mil
Tarp Finished Length
12 ft
Tarp Finished Width
10 ft
Width
10 Ft
Length
12 Ft

Details

Color
Clear
Tarp Material
Mesh
Item
Mesh Tarp
Fabric Weight
7 oz
Water Resistant/Waterproof
No/Yes
Tarp Resistant Features
Abrasion Resistant, Breathable, Mildew Resistant, Tear Resistant, UV Resistant
Material
Mesh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.