Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8' H X 12' W In Stock Industrial Curtains, Solid Panel

  • Mfr # ICISS-0812

  • Zoro # G216546207


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl Coated
Color
Gray
Length
12 ft
Curtain Wall Item
Curtain
Height
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICISS-0812
Zoro #
G216546207
UPC #
36659866698
Country of Origin
China

Dimensions

Length
12 ft
Height
8 ft

Details

Material
Vinyl Coated
Color
Gray
Curtain Wall Item
Curtain

Description

In Stock Solid Gray Curtain Walls are Ready to ShipThe Industrial Curtains are made with Gray 18 ounce per square yard PVC Coated Polyester fabric that is fire retardant, durable, and ready to head to your facility, usually shipping out in one to three business days.The solid curtains are ideal for separating work and personnel areas in warehouses, manufacturing facilities, or garages. These are also used for debris, dust, and climate control. The utilization of curtain walls assists in lowering operational heating and cooling costs.The Solid In Stock Industrial curtains are crafted with fire retardant vinyl material that meets fire industry NFPA 701 specifications. All seams are heat-sealed with the upper curtains fitted with brass grommets spaced every 12-inches apart for safe and easy hanging. The bottom part of the curtain has a weighted chain installed within the hem for additional weight to help keep the curtain in place. Velcro fasteners along both ends allow for the connection of multiple curtain panels.Our curtain wall mounting hardware kits are optional and contain the curtain, track, rollers, and mounting brackets for your choice of ceiling, threaded rod, or wall mount installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.