
8' H X 12' W Industrial Curtain with Clear Window
Mfr # ICISC-0812
Zoro # G816546188
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Length
12 ft
Height
8 ft
Color
Gray / Clear
Material
Vinyl Coated
Curtain Wall Item
Curtain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICISC-0812
Zoro #
G816546188
UPC #
36659866728
Country of Origin
China
Dimensions
Length
12 ft
Height
8 ft
Details
Color
Gray / Clear
Material
Vinyl Coated
Curtain Wall Item
Curtain
Description
Clear Window Industrial Curtain Features: 18 oz. Gray PVC Coated Polyester upper and lower panels 20 mil Flexible Clear PVC center panel window Overall curtain size is 7'-9'' Tall x 12'-9'' Wide Fire Retardant NFPA 701 Certification Heat-Sealed Hems #2 Stainless Steel grommets spaced approximately 12-inches on top portion Chain installed in bottom hem to keep curtain in place Velcro closures heat sealed to curtains Curtain only, no track or hardware Combination curtain is in stock and ready to ship in 2-3 business daysIn Stock Combined Clear Window Divider Curtain Walls are Ready to ShipThe Combined Clear Window In Stock Industrial Curtains are made with Gray 18 oz. PVC Coated Polyester fabric upper and lower panels with 20 mil translucent PVC material for the center panel is ready for immediate shipping.These clear panel curtains are great for separating work and personnel areas in warehouses, manufacturing facilities, or garages. These are also used for debris, dust, and climate control. The use of curtains walls assists in lowering operational heating and cooling costs.The Combined In Stock Industrial curtain is finished at 7'-9'' high x 12'-9'' wide and is crafted with fire retardant vinyl material that meets fire industry NFPA 701 specifications. All seams are heat-sealed with the upper curtains fitted with brass grommets spaced every 12 inches apart for easy hanging. The bottom part of the curtain has a weighted chain installed within the hem for additional weight to keep the curtain in place. Velcro fasteners along both ends allow for connecting multiple panels together.These instock curtains do not include track or hardware. Our curtain track and mounting hardware kits are optional and contain the curtain, track, rollers, and mounting brackets for your choice of ceiling, threaded rod or wall to installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.