Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8'HX12'W Industrial Curtain Wall Partition, Solid Panel, ChainMount

  • Mfr # ICISS-0812-H

  • Zoro # G501798502


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
8 Ft
Width
12 Ft
Opening Width
12'-9"
Features
Abrasion Resistant, Chemical Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICISS-0812-H
Zoro #
G501798502
UPC #
-
Country of Origin
China

Dimensions

Length
8 Ft
Width
12 Ft
Opening Width
12'-9"

Details

Item
Curtain
Color
Gray
Features
Abrasion Resistant, Chemical Resistant, Flame Retardant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.