Zoro Homepage

Baseball Tarp, 100' x 100', White, Silver, Poly

  • Mfr # BB-FT68WS-100

  • Zoro # G816546195


product price: $1,996.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Tarp Finished Length
100 ft
Tarp Material
Poly
Tarp Finished Width
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-FT68WS-100
Zoro #
G816546195
UPC #
36659866810
Country of Origin
China

Dimensions

Tarp Finished Length
100 ft
Tarp Finished Width
100 ft
Finished Size
100' x 100'

Details

Tarp Material
Poly
Color
White|Silver
Item
Baseball Tarp

Description

Softball Baseball Field Tarp CoversRAINGUARD PREMIER 6800 - BASEBALL INFIELD TARP COVERSRainguard Premier Baseball Field Tarp Covers provide the kind of protection needed to reduce ongoing maintenance costs while ensuring a top quality baseball field big or little. There are not many people who enjoy having a baseball game cancelled, especially when they have purchased tickets to that game, and Rainguard Premier Baseball Field Tarp Covers make sure your baseball games never have an infield that is unsuitable for play. When you invest in Rainguard Premier Baseball Field Tarp Covers, your baseball infield will get non-stop professional coverage for your baseball field!Rainguard Premier Baseball Field Tarp Covers are manufactured with webbing along the perimeter, as well as pull handles every 10-12 feet. Rainguard Premier Baseball Field Tarp Covers resist rot, are completely waterproof, and have proven longevity. Rainguard Premier Baseball Field Tarp Covers big and little are created with polyethylene fabric, a durable material that is extremely strong and reinforced. These Field Covers are made as Cut Size finishing approximately 2% smaller in actual size.Rainguard Premier Baseball Field Tarp Covers are perfect for baseball, softball, youth league, high school, college and MLB field coverings. Rainguard Premier Baseball Field Tarp Covers are manufactured with premium materials and quality workmanship. The field covers are in stock and ship out in 5-7 business days.Return Policy: These baseball field tarps are non-refundable, non-returnable and non-exchangeable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.