Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baseball Tarp, 170' x 170', Black, Silver, Poly

  • Mfr # BB-FT68WS-170

  • Zoro # G816546126


product price: $5,873.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Tarp Finished Width
170 ft
Tarp Material
Poly
Tarp Finished Length
170 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-FT68WS-170
Zoro #
G816546126
UPC #
36659866841
Country of Origin
China

Dimensions

Tarp Finished Width
170 ft
Finished Size
170' x 170'
Tarp Finished Length
170 ft

Details

Tarp Material
Poly
Item
Baseball Tarp
Color
Black|Silver

Description

Baseball Field Tarp CoversRAINGUARD PREMIER 6800 - BASEBALL INFIELD TARP COVERSRainguard Premier Baseball Field Tarp Covers provide the kind of protection needed to reduce ongoing maintenance costs while ensuring a top quality baseball field. There is little patience in having a baseball game cancelled, especially when they have purchased tickets to that game, and Rainguard Premier Baseball Field Tarp Covers make sure your baseball games never have an infield that is unsuitable for play. When you invest in Rainguard Premier Baseball Field Tarp Covers, your baseball infield will get non-stop professional coverage for your baseball field!Rainguard Premier Baseball Field Tarp Covers are manufactured with webbing along the perimeter, as well as pull handles every 12 feet. Rainguard Premier Baseball Field Tarp Covers resist rot, are completely waterproof, and have proven longevity. Rainguard Premier Baseball Field Tarp Covers are created with polyethylene fabric, a durable material that is extremely strong and reinforced. These Field Covers are made as Cut Size finishing approximately 2% smaller in actual size.Rainguard Premier Baseball Field Tarp Covers are perfect for baseball, softball, youth league, high school, college and MLB field coverings. Rainguard Premier Baseball Field Tarp Covers are manufactured with premium materials and quality workmanship. The field covers are in stock and ship out in as little as 1-5 business days.Return Policy: These baseball field tarps are non-refundable, non-returnable and non-exchangeable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.