Zoro Homepage

Baseball Tarp, 30' x 60', 12 Mil, Black, White, Poly

  • Mfr # PC-P68WS-3060

  • Zoro # G016546155


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Finished Size
30' x 60'
Thickness
12 Mil
Tarp Finished Width
30 ft
Color
Black|White
Tarp Material
Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-P68WS-3060
Zoro #
G016546155
UPC #
36659862768
Country of Origin
China

Dimensions

Finished Size
30' x 60'
Thickness
12 Mil
Tarp Finished Width
30 ft
Tarp Finished Length
60 ft

Details

Color
Black|White
Tarp Material
Poly
Item
Baseball Tarp

Description

Why Choose Tarps Now Pickleball Court Covers?Ultimate Weather Defense: Waterproof and rot-resistant woven polyethylene fabric keeps your court in peak condition.Built for Strength: With 215 lbs of tensile grab strength and reinforced seatbelt webbing, these covers handle whatever Mother Nature throws their way.Convenient & Efficient: Pull handles every 15 feet make setup, handling, and removal a breeze.Product Highlights:Durability You Can Trust: 12 mil thick, 6.3 oz per square yard fabric weight.Ideal Fit: 30' x 60' design finishes to perfection 3% size adjustment for snug fit.Dual Protection: White topside reflects heat; black underside prevents slip.Fast Shipping: In stock and ready to ship within 1-3 business days.Don't let a wet court steal your game time. Protect your playing surface with Tarps Now Pickleball Court Covers, the trusted choice for all-weather pickleball enthusiasts. Order Now to secure your court's protection today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.