Zoro Homepage

Black 40 oz Vinyl Coated PVC Fabric, By the Roll

  • Mfr # FA-VC40-6150-BK

  • Zoro # G716546202


product price: $886.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Length
1800 in
Material
Vinyl Coated
Width
61 in
Color
Black|White|Red|Blue|Green|Gray|Yellow|Orange
Size
50 Yard Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-VC40-6150-BK
Zoro #
G716546202
UPC #
36659743081
Country of Origin
China

Dimensions

Length
1800 in
Width
61 in
Size
50 Yard Roll

Details

Material
Vinyl Coated
Item
Fabric
Color
Black|White|Red|Blue|Green|Gray|Yellow|Orange

Description

40 oz Vinyl Fabric - 50 Yard RollWith a fabric weight of 40 oz per square yard, this is the most durable and strongest vinyl coated polyester material in our product line. It is waterproof along with being exceptional in resisting abrasion, tears, grease, oil, mildew, and acid. It is great for demanding applications including trucking, industrial, construction, roofing, agricultural, and recreational. There are nine 9 colors to choose from.40 oz Vinyl Coated PolyesterMaterial: 100% PVC Coated Polyester ScrimFabric Weight: 40 oz. per sq ydFabric Width: 61'' Color: Black, Forest Green, Red, Yellow, Gray, White, Royal Blue, Orange, NavyFinish: UV ray, tear, abrasion, grease, oil, and mildew resistantRoll Size: 50 YardsThe 40 oz vinyl fabric rolls typically ship in 1-3 business days.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.