Shop TARPS NOW
See all product information
Create Account
Black Fire Retardant Vinyl Coated Polyester Fabric, 18 oz, 61 in Wide, Per Yard
- Mfr # FA-VCF1861-BLACK
- Zoro # G424452543
product price:Â
$
20.35
/ea
Key Features
Color
Black
Material
PVC/Polyester
Width
61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-VCF1861-BLACK
- Zoro #
- G424452543
- UPC #
- 36659743227
- Country of Origin
- China
- Item
- Fabric
- Color
- Black
- Material
- PVC/Polyester
Dimensions
- Width
- 61 in
Description
This 18 oz / 20 Mil thick, fire resistant Vinyl Coated Polyester waterproof tarp material has a Class A fire rating. Similar to our regular 18 oz vinyl, this heavy-duty fabric contains a fire resistant coating and meets the standards of NFPA-701, CPAI-84, and ASTM E 84, Class A. Fire Resistant 18 oz Vinyl Coated Polyester PVC Material: 100% PVC Coated Polyester Scrim Fabric Weight: 18 oz Per Square Yard Thickness: 20 Mil Colors: Black Grade: A Grade Finish: UV and Mildew Resistant and Fire Resistant Roll Size: Cut yardage is shipped in continuous yard lengths.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.