Shop TARPS NOW
See all product information
Create Account
Black Mesh Shade Tarp, 12 ft x 24 ft, Heavy Duty, Outdoor Use
- Mfr # CS-M75BK-1224
- Zoro # G824452495
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Tarp Finished Width
12 ft
Tarp Finished Length
24 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS-M75BK-1224
- Zoro #
- G824452495
- UPC #
- 36659869842
- Country of Origin
- China
- Color
- Black
- Item
- Tarp
Dimensions
- Tarp Finished Width
- 12 ft
- Tarp Finished Length
- 24 ft
Description
Mesh Tarps - Shade Tarps - Shade Screens - 75% Shade Tarps Now Black Shade Tarps are incredibly versatile, economical and strong. Tarps Now offers a large inventory of affordable Black Mesh Tarps which are manufactured using high grade, High-Density Polyethylene (HDPE) Mesh. Tarps Now Shade Screens are of top quality manufacture, with features that include their being UV resistant, tear resistant, mildew resistant and acid resistant as well. Perfect for privacy screens, wind screens, shade screens and shade coverings of all kinds. Mesh Shade Tarps allow excellent airflow through the poly mesh material. Our Black Mesh Shade Tarps are 6.8 oz. per square yard and includes brass grommets about every 18 inches, with resilient hems reinforced with webbing in the perimeter. You can use our Mesh Tarps for residential and industrial duty applications requiring a mesh style material. These Shade Tarps are finished size. This style of mesh tarp is imported. Mesh Tarp / Shade Screen Features: Material: Heavy Duty 100% Virgin High-Density Polyethylene (HDPE) Fabric Weight: 6.8 oz per square yard Color: Black Mesh Tarp Shade Factor: 75% Breathable: Yes Finish: UV, Mildew, Acid and Tear Resistant Grommets: Brass Grommets with spacing approx. 18 in Hem: Reinforced webbing sewn into perimeter Size: These Mesh Tarps are finished size and they may finish approximately +/- 2 in in size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.