Black Rubber EPDM Tarp Straps - 10"
- Mfr # TA-RTS-10-50
- Zoro # G201798604
product price:Â
$
44.19
/pk of 50, $0.88/ea
Key Features
Color
Clear
Material
EPDM Rubber
Length
10 in
Width
3/4"
Features
Heavy Duty, Water Resistant and Waterproof, UV Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA-RTS-10-50
- Zoro #
- G201798604
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Width
- 3/4"
Details
- Item
- Tarp Accessories
- Color
- Clear
- Material
- EPDM Rubber
- Features
- Heavy Duty, Water Resistant and Waterproof, UV Resistant
Description
Tarps Now presents a pack of 50 pieces, heavy-duty black rubber tarp straps with metal S-hooks. Secure your load to your truck or trailer bed by anchoring with the bungee cords with hooks. Our rubber tarps are made of industrial-grade M-class EPDM material which will not break easily in daily use and different weather conditions. These cords have high elasticity which provides a longer lifespan. These rubber bungee cords with hooks have strong holding power and elastic retention. Each bungee cords heavy duty outdoor straps for tarps & tie-downs for applications up to 50,000 cycles. Each flat bungee cords comes with strong steel S-hooks on either side. The cord hooks at both ends make these bungie cords easy to tie things together without losing them. These flexible and high-tensile stretchy rubber tarps are can be applied to all kinds of works to bring convenience to your life such as tie-down trucks, cars, boats, and trailers. Use these EPDM rubber tarps straps to tie down or secure your tarp for the long haul. Our straps with hooks also can be used for scaffolding, construction, and industrial or agricultural purpose.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.