Zoro Homepage

Black Scaffold Debris Netting FR, 10' x 150'

  • Mfr # DNFRBK-10150

  • Zoro # G816546218


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Length
150 ft
Color
Black
Material
Mesh
Width
10 ft
Mesh Size
10 x 150 Tarps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNFRBK-10150
Zoro #
G816546218
UPC #
36659869033
Country of Origin
China

Dimensions

Length
150 ft
Width
10 ft
Mesh Size
10 x 150 Tarps

Details

Color
Black
Item
Debris Netting
Material
Mesh

Description

Protect Your Jobsite with Fire-Retardant, Heavy-Duty Scaffold Debris NettingYour team's safety and the success of your project hinge on using the right materials''and our Black Scaffold Debris Netting is built to deliver. Engineered from UV-protected, tear-resistant, and mildew-resistant polyethylene, this netting stands strong under even the toughest conditions. Lightweight at just 4.9 ounces per square yard, it is designed to handle with ease, without compromising durability.Why Choose This Netting for Your Jobsite?- Fire-Retardant Protection: Certified to pass NFPA 701 and the Boston Fire Marshal Test, giving you added peace of mind that your team is working with the safest materials.- Unmatched Durability: Withstands tough jobsite environments''construction, demolition, industrial''while keeping debris safely contained and your perimeter secure.- Effortless Installation: Reinforced borders and buttonholes every 2 inches ensure fast and secure attachment using bungees, zip ties, or other fasteners.- 70% Shade Factor: Protects both your workers and the surrounding area by reducing sun exposure, all while maintaining ventilation.Ready to handle anything your project throws at it, our debris netting gives you the confidence that you're safeguarding your crew and property every step of the way. Plus, with shipping in just 1 to 3 business days, you won't have to wait long to get the job done right.Built for Tough Sites, Designed for SafetyWhether it's a high-rise construction site or a demanding demolition job, this 10' x 150' Black Scaffold Debris Netting will keep your project safe from top to bottom. Its lightweight, yet robust design ensures easy handling, while still offering superior protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.