Shop TARPS NOW
See all product information
Create Account
Blue Poly Tarp, 5 ft x 7 ft, Heavy Duty, Waterproof, UV Resistant
- Mfr # CS-P6B-0507
- Zoro # G324452483
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Tarp Finished Length
7 ft
Tarp Finished Width
5 ft
Tarp Material
Polyethylene
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS-P6B-0507
- Zoro #
- G324452483
- UPC #
- 36659733761
- Country of Origin
- Viet Nam
- Tarp Material
- Polyethylene
- Color
- Blue
- Item
- Shade Tarp
Dimensions
- Tarp Finished Length
- 7 ft
- Tarp Finished Width
- 5 ft
Description
6 MIL MEDIUM DUTY BLUE PREMIUM POLY TARPS The medium-duty blue poly tarp is useful as a cover that is both economical and strong. We offer a large inventory of affordable medium-duty Blue poly tarps, which are all coated on both sides with solid polyethylene. This 3-ply quality polyethylene is waterproof and durable, making our premium blue poly tarps heavier and superior to other tarps currently on the market. These tarps are also rot proof, UV resistant, Tear resistant and has Arctic Flexibility. Our Blue color, premium poly tarps are 4.5 oz. with a thickness of 6 mil., and it includes aluminum grommets about every 36 inches as well as hems reinforced with rope. You can use blue poly tarps for many different industrial duty applications requiring a tarp that is strong yet easily handled, such as construction or commercial uses. These tarps are cut size so they will finish approximately 4-6 in smaller than the size shown. This style of tarp is imported. Reinforced Polyethylene 6 Mil Material: Woven & Coated Polyethylene Fabric Weight: 4.5 oz. Per Square Yard Thickness: 6 Mils Mesh Count: 8 x 8 Denier: 900 Color: Blue Finish: Waterproof, UV and Mildew Resistant Grommets: #2 grommets / spacing approx. 36 in Size: These tarps are cut size and finish 6 in smaller in size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.