Shop TARPS NOW
See all product information
Create Account
Blue Scaffold Debris Netting, 10 ft x 150 ft, Heavy Duty, UV Resistant
- Mfr # FS-SDNBL-10150
- Zoro # G224452552
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Width
10 ft
Length
150 ft
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS-SDNBL-10150
- Zoro #
- G224452552
- UPC #
- 36659775617
- Country of Origin
- China
- Color
- Blue
- Item
- Scaffold Netting
- Material
- Polyethylene
Dimensions
- Width
- 10 ft
- Length
- 150 ft
Description
Heavy-duty blue scaffold debris netting designed to help contain dust, debris, and loose materials around construction and scaffolding areas. UV resistant construction supports reliable outdoor use and extended exposure to sunlight. Measures 10 ft x 150 ft and provides an effective protective barrier while allowing airflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.