Zoro Homepage

Blue Scaffold Debris Netting FR, 10' x 150'

  • Mfr # DNFRBL-10150

  • Zoro # G916546231


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Length
150 ft
Mesh Size
10' x 150'
Material
Mesh
Color
Blue
Width
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNFRBL-10150
Zoro #
G916546231
UPC #
36659869040
Country of Origin
China

Dimensions

Length
150 ft
Mesh Size
10' x 150'
Width
10 ft

Details

Item
Debris Netting
Material
Mesh
Color
Blue

Description

Fire-Retardant Blue Scaffold Debris Netting, 10' x 150'Ensure safety and protection on your job site with our Fire-Retardant Blue Scaffold Debris Netting. Built from tear-resistant, UV-treated polyethylene, this heavy duty netting is designed to shield your site from hazardous debris while withstanding tough conditions. Whether you're working on a construction site or a demolition project, our netting offers reliable performance that you can count on.Why Choose Our Debris Netting?- Ultimate Safety: Certified fire retardant, meeting NFPA 701 Method II and Boston Fire Marshal Test standards, offering essential protection in high-risk environments.- Durable Construction: Made from 100% Knitted Polyethylene HDPE, this netting is built to resist tearing, UV rays, mildew, and other elements''ensuring long-lasting use.- Effortless Installation: With reinforced buttonholes spaced every 2 inches along the edge, attaching this netting to scaffolding is quick and easy, saving you valuable time.- Optimal Coverage: Sized at 10' x 150' with a 60% shade factor, it provides ample coverage for your scaffolding or construction needs while maintaining visibility and airflow.Fast Shipping and Ready for Your Job SiteDon't wait to secure your worksite. This Blue Scaffold Debris Netting ships out in just 1-3 business days, ensuring you get the protection you need, fast.Order Now and Keep Your Job Site Safe!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.