Zoro Homepage

Brass Grommets with Plain Washers - Size #5

  • Mfr # TA-GPW5-144

  • Zoro # G701798388


product price: $66.39
/pk 144, $0.46/ea

Key Features

Material
Brass
Color
Gold
Length
1.205"
Width
0.330"
Features
Heavy Duty, Flame Retardant, Water Resistant and Waterproof, UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-GPW5-144
Zoro #
G701798388
UPC #
-
Country of Origin
United States

Dimensions

Length
1.205"
Width
0.330"

Details

Item
Tarp Accessories
Material
Brass
Color
Gold
Features
Heavy Duty, Flame Retardant, Water Resistant and Waterproof, UV Resistant

Description

Tarps Now Heavy-Duty Brass Grommets Kit with Plain Washers, the ultimate eyelet tool solution for tarp repair and reinforcement. Tarps Now grommet kits includes 144 pairs of , specifically designed to enhance your tarps. Crafted from top-quality brass, these grommets are exceptionally durable and ideal for heavy-duty applications. What sets them apart is their rust-proof reliability, ensuring they can withstand even the harshest weather conditions, keeping your tarps securely in place. To reinforce the grommet holes, each tarp repair kit kit comes with plain washers, adding an extra layer of strength. We've also included a user-friendly grommet tool, making the installation process a breeze. Whether you need to repair damaged tarps or add grommets for fabric especially for tarp-related needs. to create additional tension points for secure tie-downs, this kit is incredibly versatile. It's perfect for DIY projects, craft applications, or simply maintaining your tarps. With the Tarps Now Heavy-Duty Brass Grommets Kit, you have all the tools you need for successful grommet installation, and the included grommet die ensures precise placement, preventing errors in unit measurements or incorrect sizes. Upgrade your tarps with confidence and enjoy the strength, durability, and rust-proof performance they deserve. Secure your load with ease and reliability by investing in this exceptional kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.