Brown/Green Utility Poly Tarp, 20 ft x 40 ft, Heavy Duty, Waterproof, UV Resistant
- Mfr # CS-P6BG-2040-2
- Zoro # G624452534
product price:Â
$
174.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS-P6BG-2040-2
- Zoro #
- G624452534
- UPC #
- 36659732948
- Country of Origin
- Viet Nam
Description
BROWN / GREEN POLY TARPS MEDIUM DUTY POLY TARPS Brown Poly Tarps are useful as a temporary cover that is both economical and strong. We offer a large inventory of affordable light-duty brown poly tarps, which are all coated on both sides with solid polyethylene. This high quality polyethylene is very dense and durable, making our poly tarps heavier and superior to other tarps currently on the market. These tarps are also very resistant to water and tearing. These brown / green poly tarps have a fabric weight of 2.7 oz / sq ft with a thickness of 6 Mil, and they include grommets about every 3 feet as well as hems reinforced with rope. You can use our brown poly tarps for many different applications requiring a tarp that is strong yet easily handled, such as camping or even roofing. These tarps are manufactured to the actual full finished size. Reinforced Polyethylene 6 Mil Material: Woven & Coated Polyethylene Fabric Weight: 2.7 oz Per Square Yard Thickness: 6 Mil Color: Brown (outside color) / Green (inside color) Finish: Waterproof, UV and Mildew Resistant Grommets: #2 grommets / spacing approx 36 in Size: Full finished size These tarps are imported For a tough, medium-duty tarp, our all-purpose brown poly tarps at Tarps Now has dozens of uses at home or on the job. Our bargain-priced poly tarps have reinforced hems and evenly spaced grommets for secure tie-downs on camping trips, for roofing covers, and for renovation, recreation and construction applications. Use them as superior drop cloths, firewood covers and awnings. Coated on both sides with solid polyethylene, these dense-construction tarps are resistant to water, rips and mildew.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.