Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 14 in L, Black, Nylon, 120 lb Strength, 100 PK

  • Mfr # TACT14BK-100

  • Zoro # G709161733


product price: $13.64
/pk 100, $0.14/ea

Key Features

Cable Tie Style
UV Resistant
Width
3/16 in
Color
Black
Material
Nylon
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACT14BK-100
Zoro #
G709161733
UPC #
689107379266
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
3/16 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon
Tensile Strength
120 lb

Description

Tarps Now presents 100 pieces of cable zip ties. These Black Nylon Cable Ties / Zip Ties are heavy-duty, heat stabilized, have a minimum temperature rating of -40° F, and have 50 LB tensile strength. The cable ties are ideal for securing your fence screening and other tarp applications. They are available in 8", 11", and 14" lengths. They are also great to use for travel purposes, indoor and outdoor applications to tie things together. Made of heavy-duty nylon material. These 100 pieces zip ties reduce worry about running out of wire ties in the middle of your project. 120 LB tensile strength has made them durable. They will not break easily. You can bend them at any angle on your important project. They have angled tails to lock them tightly. Heat stabilized quality made them useful to all weather conditions like cold, hot, rain, or snow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.