Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Repair Tape, 3'' X 30' Roll

  • Mfr # TA-TRT-F-3X30

  • Zoro # G816546706


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Length
30 ft
Color
Clear
Material
Cotton Canvas
Size
3" x 30'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-TRT-F-3X30
Zoro #
G816546706
UPC #
36659862522
Country of Origin
United States

Dimensions

Width
3 in
Length
30 ft
Size
3" x 30'

Details

Color
Clear
Material
Cotton Canvas
Item
Tarp Accessories

Description

Why Choose Our Canvas Repair Tape?* Professional Strength: Reinforced for heavy duty use with elastic, clear material for seamless repairs.* Weather-Resistant: Water and puncture resistance means long-lasting performance, rain or shine.* Easy to Use: No tools, no fuss - just reliable results.Versatile ApplicationsFrom canvas tarps to canvas tents to boat covers, awning repairs, and seat covers, this tape is your go-to fix for fabric projects big and small. Keep it on hand for quick repairs to banners, umbrellas, and more.Get the Job Done Right with Tarps Now Canvas Repair Tape. Order your roll today and experience a repair solution that works as hard as you do.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.For additional information on Tarp Repair, Maintenance, and Accessories please see the articles in this section.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.