Shop TARPS NOW
See all product information
Create Account
Canvas Tarp, 10 ft x 20 ft, 12 oz, Water Resistant, Heavy Duty
- Mfr # CS-CW10D-1020
- Zoro # G924452494
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Tarp Finished Width
10 ft
Tarp Material
Canvas
Color
Natural
Tarp Finished Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS-CW10D-1020
- Zoro #
- G924452494
- UPC #
- 36659708479
- Country of Origin
- Pakistan
- Tarp Material
- Canvas
- Color
- Natural
- Item
- Tarp
Dimensions
- Tarp Finished Width
- 10 ft
- Tarp Finished Length
- 20 ft
Description
Olive Drab Green Canvas Tarps 12 oz before Treatment - 18 oz following Treatment Material: Canvas Color: Olive Drab Green Base Fabric Weight: 12 ounces per Sq Yd Finished Fabric Weight: 18 ounces per Sq Yd Treatment: Water and Mildew Resistant Hems: Double Folded and Double Sewn. #4 stainless steel and brass grommets with spacing approximately 36 in Size: These Canvas Tarps are cut size finishing around 6 in -8 in smaller sizes show This style of Canvas Tarp is in stock and typically ships in 1 to 5 business days. These Cotton canvas tarps are prone to shrinking in size over time. How much shrinkage will occur is hard to predict. Please note that the canvas covers are water resistant and not waterproof. The tarps are also not recommended to use inside due to possible odor from the water resistant treatment. They may also stain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.