
Canvas Utility Bag, 14'' W x 24'' H
Mfr # BAG-U-1424
Zoro # G816546751
product price: $9.59
/eaKey Features
Length
24 in
Width
14 in
Bag Material
Canvas
Bag Item
Bag
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAG-U-1424
Zoro #
G816546751
UPC #
36659700015
Country of Origin
Pakistan
Dimensions
Length
24 in
Width
14 in
Details
Bag Material
Canvas
Bag Item
Bag
Color
White
Description
Why You'll Love This Tote Bag!* Built to Last: Made from high-quality 10 oz natural cotton canvas, it's designed for long-term use, withstanding the toughest of tasks.* Perfect Size for Every Job: The standard 14'' W x 24'' H size is just the beginning! Choose from popular sizes or go custom to fit any need.* Secure and Reliable Closure: A strong drawstring with a plastic barrel lock keeps your items secure on the go.Need a Unique Size? We offer custom-made canvas bags tailored to your exact specifications, so you get exactly what you need.In Stock & Ready to Ship! Order now, and your bag typically ships within 1 to 3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.