
Canvas Utility Bag, 18'' W x 27'' H
Mfr # BAG-U-1827
Zoro # G316546749
product price: $10.69
/eaKey Features
Bag Item
Bag
Length
27 in
Width
18 in
Color
White
Bag Material
Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAG-U-1827
Zoro #
G316546749
UPC #
36659700039
Country of Origin
Pakistan
Dimensions
Length
27 in
Width
18 in
Details
Bag Item
Bag
Color
White
Bag Material
Canvas
Description
10 oz Natural Cotton Canvas Tool BagsMulti-Purpose & Built to Last: Perfect for tools, sports equipment, small parts, and beyond. These bags can handle it all with their sturdy, tear-resistant design.Quick Turnaround: Order today, and we'll typically ship out within 1 to 3 business days so you can get to work faster.Tackle your toughest tasks with confidence, Grab a Canvas Tool Bag that's up to the challenge!For additional information on our range of Canvas Tarp Products including tips and features please see some of our helpful Canvas guides .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.