Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Utility Bag, 28'' W x 38'' H

  • Mfr # BAG-U-2838

  • Zoro # G616546753


product price: $18.15
/ea

Key Features

Bag Material
Canvas
Color
White
Width
28 in
Bag Item
Bag
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAG-U-2838
Zoro #
G616546753
UPC #
36659700053
Country of Origin
Pakistan

Dimensions

Width
28 in
Length
38 in

Details

Bag Material
Canvas
Color
White
Bag Item
Bag

Description

Why You'll Love It:* Tough & Reliable: Crafted to endure, this bag resists scratches, tears, and punctures, no matter what you load it with. Perfect for tradesmen, handymen, artists, musicians, athletes, and anyone who needs a bag as dependable as they are.* Hands-Free Convenience: With a secure drawstring cord and a plastic barrel lock, everything inside stays put. The design allows you to sling it over your shoulder, freeing up your hands for whatever else you need to carry.* Roomy & Lightweight: At 28'' x 38'', this tote has ample space for tools, equipment, or supplies without the bulk. It is the ideal companion for transporting essentials with ease.Ideal for Personal & Professional UseStock up for your team, or keep a few on hand for your own projects. These bags are designed and crafted to make transporting items a hassle-free experience with less back and forth. Order now, your canvas bags usually ship out in 1-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.