Zoro Homepage

Clear Poly Tarp Repair Tape, 2'' X 35' Roll

  • Mfr # TA-TT2X35-CL

  • Zoro # G516546716


product price: $9.55
/ea

Key Features

Thickness
8 Mil
Material
Polyethylene
Color
Clear
Size
2" x 35' Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-TT2X35-CL
Zoro #
G516546716
UPC #
36659862621
Country of Origin
United States

Dimensions

Thickness
8 Mil
Size
2" x 35' Roll

Details

Item
Tarp Accessories
Material
Polyethylene
Color
Clear

Description

Why Choose Our Tarp Tape?* Crystal-Clear Finish: Repairs that blend in and do not stand out.* Built to Last: Thick, durable polyethylene for maximum strength.* Versatile Use: Ideal for tarps, covers, and beyond.* Convenient Size: Each roll is 2 inches wide and 35 feet long, perfect for quick fixes or extended projects.How to Achieve the Best Results:1. Prep the Surface: Clean and remove any frayed edges.2. Apply the Tape: Apply evenly and provide pressure for a strong bond.3. Reinforce as Needed: Utilize double/additional layers for extra durability.4. Heat It Up: Use sunlight or gentle heat to enhance adhesion.Why Wait? Fix it Today!Order now and your tarp tape will typically ship out within 1 to 3 business days. Do not let ripped tarps slow you down, repair them quickly and confidently with the tape you can trust.Key Features at a Glance:* Roll Width: 2 inches wide - ideal for accurate, precise fixes.* Roll Length: Each roll is 35 feet in length, plenty for all your repair needs.* Material: Extra-thick polyethylene for long-lasting strength.* Color: Clear. These Repairs stay strong and out of sight.Why let a small tear slow you down? With Clear Tarp Repair Tape, you can fix it fast and hassle-free. Order your roll today and discover how easy it is to get things back in working shape!Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.