Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curved Roller Tracks with 90 Degree 24" Radius

  • Mfr # TRACK-K25

  • Zoro # G201798390


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
38"
Opening Width
1.45"
Width
1.45"
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRACK-K25
Zoro #
G201798390
UPC #
-
Country of Origin
United States

Dimensions

Length
38"
Opening Width
1.45"
Width
1.45"

Details

Item
Curtain Track
Color
Gray
Material
Galvanized Steel

Description

Tarps Now presents a 90-degree curved track with 24 inches that made this curved roller track flexible to hold your heavy curtains without breaking. This curved roller track is made with high-quality 16 gauge galvanized steel which made this connector strong and sturdy. This curved roller track is finished with hot deep steel that made this curved hanging room divider smooth looking and can be matched up with any connector to fit on any space or layout. This clear curved track has plain connectors at each end to join with a straight roller track which allows trolleys to follow around the corner. This curved track is perfect for any interior in your house, this can be used as a divider for room separation, bedroom, living room, patio door, shower room, hospital, and ceiling-mounted curtain track in office space, this ceiling curtain track will help the curtain to block light to the maximum create this rolling track as soundproof dividers. The rolling curved track for curtains is made in the USA. Features: 90-degree curved roller track Made from 16 gauge galvanized steel Rustproof, strong, and durable 24" Radius Corner in size prevent scratches or tears Can be used with any roller connector Perfectly fit with your rolling track, any space, or layout Finish type: Hot dipped Color: Galvanized Steel Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.