Zoro Homepage

Debris Netting Clips 100 Quantity

  • Mfr # TADNC100

  • Zoro # G307352922


product price: $49.69
/ea

Key Features

Width
2"
Mesh Size
2"
Length
2"
Material
Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TADNC100
Zoro #
G307352922
UPC #
-
Country of Origin
China

Dimensions

Width
2"
Mesh Size
2"
Length
2"

Details

Material
Polypropylene
Color
Black
Item
Tarp Accessories
Characteristics
UV Resistant

Description

Tarps Now has presented unique and premium snap locking fastener debris netting clips. They are made of heavy-duty thicker material and have nylon teether. Nylon teether will clamp down and lock into place. Gripping teeth holds fabric tight to ensure a secure attachment. They hold clothes on a line in the heavy wind, solid and strong, not easy to slide, ideal for backyard and outdoors. These clips are durable and made to last longer. They are available 100 pieces in a packet to meet your daily need. These fasteners attach to the hem of the netting generating a mount/tie-down point. The efficiency and ease of use of the Clips help cut down on labor costs with the installation of the netting, tarps, or screening. We need to utilize these for safe and secure installation of netting, enclosure tarps, barricade fencing, and privacy screens. Ideal for locking anti-bird net, garden net, agriculture net, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.