
Elastic Shock Cord, 1/2'' x 150' Roll
Mfr # TA-UC-SC500
Zoro # G416546724
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Material
Elastic/Poly
Color
White
Size
1/2" x 150 Ft Spool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA-UC-SC500
Zoro #
G416546724
UPC #
36659857191
Country of Origin
China
Dimensions
Size
1/2" x 150 Ft Spool
Details
Material
Elastic/Poly
Item
Tarp Accessories
Color
White
Description
Elastic Polyester Shock Cord Features:Material: 100% Polyester sleeve / 100 % Synthetic RubberDiameter: 1/2'' 0.500''Roll Length: 150 FeetColor: White with Black tracerFinish: UV ResistantSHOCK BUNGEE CORDELASTIC POLYESTER SHOCK CORD 1/2'' DIAMETER X 150' ROLLThis UV resistant Shock Cord has a synthetic rubber strand core and is designed to be flexible and elastic. The elastic rubber is encased in a White polyester sleeve, that has a Black tracer.Polyester Shock Cord Specifications:Material: 100% Polyester sleeve / 100 % Synthetic RubberDiameter: 1/2'' 0.500''Roll Length: 150 ft spoolMinimum Break Strength: 450 lbsApprox Density /100 ft: 6.6 lbsColor: White with Black tracerFinish: UV ResistantCords typically ship in 1-5 business days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.