
Elastic Shock Cord, 1/4'' x 1000' Roll
Mfr # TA-UC-SC250
Zoro # G516546709
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Elastic/Poly
Size
1/4" x 1000 Ft Spool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA-UC-SC250
Zoro #
G516546709
UPC #
36659857122
Country of Origin
China
Dimensions
Size
1/4" x 1000 Ft Spool
Details
Color
White
Item
Tarp Accessories
Material
Elastic/Poly
Description
Elastic Polyester Shock Cord Features:SHOCK BUNGEE CORDELASTIC POLYESTER SHOCK CORD 1/4'' DIAMETER X 1000' ROLLThis UV resistant Shock Cord has a synthetic rubber strand core and is designed to be flexible and elastic. The elastic rubber is encased in a White polyester sleeve, that has a Black tracer.Polyester Shock Cord Specifications:Material: 100% Polyester sleeve / 100 % Synthetic RubberDiameter: 1/4'' 0.250''Roll Length: 1000 Feet spoolMinimum Break Strength: 300 lbsApprox Density /100 ft: 2.0 lbsColor: White with Black tracerFinish: UV ResistantCords typically ship in 1-5 business days
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.