Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elastic Shock Cord, 3/16'' x 1000' Roll

  • Mfr # TA-UC-SC1875

  • Zoro # G616546715


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Elastic/Poly
Color
White
Size
3/16" x 1000 Ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-UC-SC1875
Zoro #
G616546715
UPC #
36659857115
Country of Origin
China

Dimensions

Size
3/16" x 1000 Ft

Details

Material
Elastic/Poly
Item
Tarp Accessories
Color
White

Description

Elastic Polyester Shock Cord Features:SHOCK BUNGEE CORDELASTIC POLYESTER SHOCK CORD 3/16'' DIAMETER X 1000' ROLLThis UV resistant Shock Cord has a synthetic rubber strand core and is designed to be flexible and elastic. The elastic rubber is encased in a White polyester sleeve, that has a Black tracer.Polyester Shock Cord Specifications:Material: 100% Polyester sleeve / 100 % Synthetic RubberDiameter: 3/16'' 0.1875''Roll Length: 1000 Feet spoolMinimum Break Strength: 200 lbsApprox Density /100 ft: 1.2 lbsColor: White with Black tracerFinish: UV ResistantCords typically ship in 1-5 business daysDiamond Braid Polypropylene Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.