
Elastic Shock Cord, 3/8'' x 300' Roll
Mfr # TA-UC-SC375
Zoro # G916546712
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material
Elastic/Poly
Color
White
Size
3/8" x 300 Ft Spool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA-UC-SC375
Zoro #
G916546712
UPC #
36659862744
Country of Origin
China
Dimensions
Size
3/8" x 300 Ft Spool
Details
Material
Elastic/Poly
Item
Tarp Accessories
Color
White
Description
Heavy Duty Elastic Polyester Shock Cords* Outdoor Ready: Built to withstand intense sun and rugged environments with its abrasion-resistant, UV-protected finish.* Strength You Can Count On: With a minimum break strength of 400 lbs, it will no back down when you need it most.* Generous Roll Size: You get a full 300 feet of high-performance cord, wound neatly on a spool for easy handling.The sleek white sleeve with a black tracer adds a professional touch to your projects, while the lightweight design just 3.6 lbs per 100 feet! ensures easy portability.Versatile Applications:Perfect for camping, boating, DIY, or any project that demands tough, elastic cord.Fast ShippingOrder today, and we typically ship out your cord in 1-3 business days. Need a specific color? We have got you covered, ask about our custom options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.