Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Black Rubber Tarp Straps - 21" (Pack of 50)

  • Mfr # TA-RTS-21-50

  • Zoro # G301793998


product price: $85.69
/pk 50, $1.71/ea
Free Shipping & Returns

Key Features

Length
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-RTS-21-50
Zoro #
G301793998
UPC #
-
Country of Origin
United States

Dimensions

Length
21"

Details

Item
Tarp Accessories

Description

Tarps Now presents a pack of 50 pieces, heavy-duty black rubber tarp straps with metal S-hooks. Secure your load to your truck or trailer bed by anchoring with the bungee cords with hooks. Our rubber tarps are made of industrial-grade M-class EPDM material which will not break easily in daily use and different weather conditions. These cords have high elasticity which provides a longer lifespan. These rubber bungee cords with hooks have strong holding power and elastic retention. Each bungee cords heavy duty outdoor straps for tarps & tie-downs for applications up to 50,000 cycles. Each flat bungee cords comes with strong steel S-hooks on either side. The cord hooks at both ends make these bungie cords easy to tie things together without losing them. These flexible and high-tensile stretchy rubber tarps are can be applied to all kinds of works to bring convenience to your life such as tie-down trucks, cars, boats, and trailers. Use these EPDM rubber tarps straps to tie down or secure your tarp for the long haul. Our straps with hooks also can be used for scaffolding, construction, and industrial or agricultural purpose.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.