Zoro Homepage

Fabric, 1 Yard Roll, 28 Mil, Tan, High Temp

  • Mfr # FA-HSL18-3601

  • Zoro # G116546215


product price: $23.45
/ea

Key Features

Tarp Finished Width
36 in
Color
Tan
Tarp Finished Length
36 in
Tarp Material
High Temp
Thickness
28 Mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-HSL18-3601
Zoro #
G116546215
UPC #
36659739190
Country of Origin
China

Dimensions

Tarp Finished Width
36 in
Tarp Finished Length
36 in
Finished Size
1 Yard Roll
Thickness
28 Mil

Details

Item
Fabric
Color
Tan
Tarp Material
High Temp

Description

High Temp Silica Fabric by the YardSilica Fabric 1800 Deg FCommonly used for applications necessitating the highest resistance to heat and chemicals, this high temperature material meets military specifications MIL-C-24576A and MIL-I-24244C. Refrasil Cloth provides thermal protection for welding blankets, curtains, and screens as well as furnace curtains and other applications requiring resistance to extremely high temperatures with a high melting point of 3000 Deg F . It protects against slag and molten splatter. It can also be used for stress relief blankets. The color is tan, and it comes in 18oz and 36oz weights. This silica fabric can be manufactured to meet FM approval and ANSI 4950 specifications upon request, for an additional cost.Fabric: Silica Fabric / Satin WeaveWeight: 18 oz / sq ydThickness: 27 MilTemp. Resistance: 1800 Degrees FConstruction: 20 / 14Tensile Strength: 220 / 110 lbs / inColor: TanFabric Width: 36''Roll Size: 1 Yard IncrementsOur fabric typically ships out in 1-5 business days.This cut yard fabric and fabric rolls are cut to order and is not returnable or refundable.This fabric is imported.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.36 oz Silica Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.