Zoro Homepage

Fabric, 1 Yard Roll, 50 Mil, Tan, High Temp

  • Mfr # FA-HSL36-3601

  • Zoro # G016546254


product price: $47.99
/ea

Key Features

Thickness
50 Mil
Tarp Finished Length
36 in
Tarp Finished Width
36 in
Color
Tan
Tarp Material
High Temp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-HSL36-3601
Zoro #
G016546254
UPC #
36659739237
Country of Origin
China

Dimensions

Thickness
50 Mil
Tarp Finished Length
36 in
Finished Size
1 Yard Roll
Tarp Finished Width
36 in

Details

Item
Fabric
Color
Tan
Tarp Material
High Temp

Description

36 oz Silica Fabric by the YardSilica Fabric 2300 Deg FCommonly used for applications necessitating the highest resistance to heat and chemicals, this high temperature material meets military specifications MIL-C-24576A and MIL-I-24244C. Refrasil Cloth provides thermal protection for welding blankets, curtains, and screens as well as furnace curtains and other applications requiring resistance to extremely high temperatures. It protects against slag and molten splatter. It can also be used for stress relief blankets. The color is tan, and it comes in 18oz and 36oz weights. This silica fabric can be manufactured to meet FM approval and ANSI 4950 specifications upon request, for an additional cost.Fabric: Silica Fabric / Satin WeaveWeight: 36 oz / sq ydThickness: 54 Mil 0.054''Temp. Resistance: 2300 Degrees FConstruction: 20 / 14Tensile Strength: 330 / 200 lbs / inColor: TanFabric Width: 36''Roll Size: 1 Yard incrementsThis poly fabric by the yard typically ships in 1-5 business days.The cut yard fabric is not returnable or refundable.This silica high temp fabric is imported.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.Silica Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.