Zoro Homepage

Fabric, 1800 in L, 60 in W, 30 Mil Thick, Tan

  • Mfr # FA-HVF20-6050

  • Zoro # G316546268


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Thickness
30 Mil
Width
60 in
Color
Tan
Size
50 Yard Roll
Material
High Temp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-HVF20-6050
Zoro #
G316546268
UPC #
36659739268
Country of Origin
China

Dimensions

Thickness
30 Mil
Width
60 in
Length
1800 in
Size
50 Yard Roll

Details

Item
Fabric
Color
Tan
Material
High Temp

Description

Vermiculite Fiberglass 1500 Deg FThis fiberglass material is specially treated with vermiculite film and a proprietary formula, creating a fabric that is resistant to high temperatures. It can handle temperatures up to 1500 DegF continuously and 2000 Deg F for short periods. This material is commonly used for welding curtains and blankets as well as heat shields, gaskets, and drop cloths. It is available in 20 oz, 25 oz and 37 oz weights, 30 Mil, 38 Mil and 53 Mil thicknesses, and in the color tan. In vertical applications, it provides protection from light to medium grinding, sparks, sand blasting, and heat treating.Base Fabric: Fiberglass filament yarnsCoating: Vermiculite-based refractory compoundWeight: 20 oz / sq ydThickness: 30 MilTemp. Resistance: 1500 Degrees FConstruction: 20 / 14Tensile Strength: 250 / 150 lbs / inColor: TanFabric Width: 60''Roll Size: 50 Yard Full Roll SizeThis material is made with fiberglass and should only be handled with gloves on.This fabric is cut to order and is not returnable. The fabric typically ships out in 1-5 business days.This cut yard fabric and fabric rolls are cut to order and is not returnable or refundable.The high temperature vermiculite fabric is imported.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products