Zoro Homepage

Fabric, 1800 in L., 60 in W., Pink

  • Mfr # FA-HAF17-6050

  • Zoro # G416546755


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Material
High Temp
Thickness
34 Mil
Width
60 in
Size
50 Yard Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-HAF17-6050
Zoro #
G416546755
UPC #
36659738841
Country of Origin
China

Dimensions

Thickness
34 Mil
Length
1800 in
Width
60 in
Size
50 Yard Roll

Details

Material
High Temp
Color
Pink
Item
Fabric

Description

Salmon Acrylic Coated Fiberglass 1000 Deg F - 60'' Wide x 50 Yard RollThis general purpose welding fabric is used for light duty welding blankets, welding curtains, and heat shields. It is 35 mils thick, 17oz in weight, and the color is salmon. It is excellent for use as a vertical curtain to protect from grinding and sparks. This material can also be used as a flame retardant barrier, arc flash barrier, and grinding shield. You should not use this welding blanket for applications involving stress relief.Fabric: Fiberglass / Plain WeaveWeight: 17oz / sqydThickness: 35milsTemp. Rating: 1000 Degrees FTear Strength: 35 / 30 lbs/inTensile Strength: 300 / 300 lbs/inColor: SalmonFabric Width: 60 InchesRoll Size: 50 Yard Full Roll SizeThis material is made with fiberglass and should only be handled with gloves on.This fabric is cut to order and is not returnable. The fabric typically ships out in 1-5 business days.Please note California Proposition 65 for this product in providing a warning to Californians about exposure to chemicals known to cause cancer, birth defects, or other reproductive harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.